MIG/MAG hose pack MB 25 AK

For detailed information, other images and documents, please select individual articles from the following table.

MIG/MAG hose pack MB 25 AK

Air-cooled, with Bikox hose pack and KZ-2 central connector
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
Ideal for all apparatus, vehicle, machine and steel construction



Optimal handling thanks to ergonomically designed handle system



Original Bikox hose package is highly flexible, compact, robust and has a long service life



The hose packs have a central connection system, also called "Euro connection"



Loads:


230 A CO2; 200 A mixed gas M 21 in accordance with EN 439, 60% switch-on time



Scope of delivery:


One each of push button, torch neck, nozzle block, contact nozzle dia. 0.8 mm, aluminium wire contact nozzle 1.2 mm, conical gas nozzle, cylindrical gas nozzle, spot gas nozzle, retaining spring