For detailed information, other images and documents, please select individual articles from the following table.
Multiblade jigsaw blade, construction, three stars for wood with nails, thick and thin sheet metals
High-performance saw blade for high cutting capacity and a long service life - for materials of various thicknesses
Register now and access more than 43,000 products
Variants
Register now and access more than 43,000 products
- The progressive tooth pitch makes it ideal for thin and thick materials while at the same time cutting quickly
- Outstanding blade for construction sites, as it is possible to work continuously with one blade, eliminating unnecessary replacements of sabre saw blades.
- Tooth strip made of high-speed steel (HSS) and flexible body made of high-carbon steel (HCS) for the required combination of hardness and flexibility
- High cutting capacity due to the milled, crosswise teeth
- Long service life when cutting a wide range of materials
- For use with jigsaws compatible with T shank holders
Further technical information can be found on the packaging of the product.
| Applications | |||
| Article number | Application characteristic | Material | Material thickness |
| 0608116345/346/347 | Especially suitable for | Timber with nails | < 70 mm |
| Thick and thin sheet metals | 3 to 10 mm | ||
| Suitable for | Compact and hard wood, soft and light wood, fibreboard, PVC | < 70 mm | |
| Aluminium and non-ferrous base metal | 3 to 10 mm | ||
Select RAL-colour code
!! NOTE: On-screen visualisation of the colour differs from real colour shade!!