For detailed information, other images and documents, please select individual articles from the following table.
One-star wood jigsaw blade for compact and hard wood, soft and light wood and PVC
Good standard blade for straight, rough and fast cuts
Register now and access more than 43,000 products
Variants
Register now and access more than 43,000 products
- The medium tooth pitch is ideal for straight, rough and fast cuts in thick materials
- Milled, side-set teeth for cuts without special requirements
- Made of carbon steel for cutting soft and light wood and non-abrasive engineered woods
- For use with jigsaws compatible with T shank holders
Further technical information can be found on the product packaging.
| Applications | |||
| Article number | Application feature | Material | Material thickness |
| 0608116099 | Particularly suitable for | Compact and hard wood | 4 to 50 mm |
| Soft and light wood | 4 to 50 mm | ||
| PVC | < 50 mm | ||
| Suitable for | Fibreboard | 4 to 50 mm | |
Select RAL-colour code
!! NOTE: On-screen visualisation of the colour differs from real colour shade!!