Nova Pro Scala F8 Crystal inner panel
Nova Pro Scala F8 Crystal inner panel - 1
Nova Pro Scala F8 Crystal inner panel - 2
Nova Pro Scala F8 Crystal inner panel - 3
Nova Pro Scala F8 Crystal inner panel - 4
Nova Pro Scala F8 Crystal inner panel - 5
Nova Pro Scala F8 Crystal inner panel - 6
Nova Pro Scala F8 Crystal inner panel - 7
Nova Pro Scala F8 Crystal inner panel - 8
Nova Pro Scala F8 Crystal inner panel - 9
Nova Pro Scala F8 Crystal inner panel - 10

For detailed information, other images and documents, please select individual articles from the following table.

Nova Pro Scala F8 Crystal inner panel

Narrow frame for large push-in components

See product details

Available in 8 versions
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
  • Can be used with frame H186 and Crystal Plus

  • Low part complexity

  • Simple installation

  • Insert 6 mm made of variable material

  • No need to drill the push-in components

  • Colour coordinated with Nova Pro Scala

  • Same dimensions as standard drawers (internal depth)

  • For cutting to length
Notice

Recommend front floor connector from width 600 mm



Recommend stabiliser from width 600 mm