For detailed information, other images and documents, please select individual articles from the following table.
Nova Pro Scala F8 Crystal inner panel
Narrow frame for large push-in components
Register now and access more than 43,000 products
Variants
Register now and access more than 43,000 products
Call customer service: +353 61 430200
Prices for customers after login
- Can be used with frame H186 and Crystal Plus
- Low part complexity
- Simple installation
- Insert 6 mm made of variable material
- No need to drill the push-in components
- Colour coordinated with Nova Pro Scala
- Same dimensions as standard drawers (internal depth)
- For cutting to length
Recommend front floor connector from width 600 mm
Recommend stabiliser from width 600 mm
Select RAL-colour code
!! NOTE: On-screen visualisation of the colour differs from real colour shade!!