Bulldog Insulated Irish Shovel

For detailed information, other images and documents, please select individual articles from the following table.

Bulldog Insulated Irish Shovel
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
The Bulldog Insulated Irish Shovel is manufactured to BS8020, individually tested to 10,000 Volts and guaranteed to 1,000 Volts. The 72″ insulated handle allows extra leverage and makes it easier to dig deeper without putting as much strain on your back. The traditional Irish pattern spade head has an epoxy paint coating to provide optimum protection against corrosive substances.



  • Individually tested to 10,000 volts, guaranteed to 1,000 volts and supplied with a Certificate of Conformity

  • Insulated Irish Shovel with 72″ insulated handle (183cm)

  • One piece heavy duty fibreglass handle for superior strength and durability

  • Tempered head for strength and rigidity

  • Epoxy paint coated head to provide optimum protection against corrosive substances

  • Traditional Irish pattern spade head
Notice

For further information, please refer to technical data sheet.