For detailed information, other images and documents, please select individual articles from the following table.
Natural stone specialist injectable mortar WIT-EA 150 For natural stone
Also suitable for solid masonry and uncracked concrete
Register now and access more than 43,000 products
Variants
Register now and access more than 43,000 products
Call customer service: +353 61 430200
Prices for customers after login
- 2-component reaction resin mortar, epoxy acrylate with styrene
- No staining when used in natural stone (a test should be performed beforehand on a stone sample to check whether the mortar compound causes discolouration)
- Cartridges can be used up to expiration of the best before date by replacing the mixer nozzle or by being closed again with sealing cap
Drill holes with a rotary drill (without impact mechanism)
Clean drill hole; 2x blow out/2x brush out/2x blow out
Insert sieve bush
Screw mixer onto cartridge
Before use, press out approx. 10 cm cord
Completely fill with composite mortar from end of sieve sleeve (see enclosed leaflet)
Press in anchoring element up to bottom of sleeve while turning slightly
Observe the hardening time
Mount component; do not exceed maximum torque
Create the drill hole
Clean drill hole; 2x blow out/2x brush out/2x blow out
Screw mixer onto cartridge
Before use, press out approx. 10 cm cord
Fill with composite mortar starting from drill hole base (see enclosed leaflet)
Press in anchoring element up to drill hole base while turning slightly
Visual check of mortar filling quantity, setting depth marking
Observe the hardening time
Mount component; do not exceed maximum torque
Create the drill hole
Clean the drill hole
2x blow out, 2x mechanical brush out, 2x blow out
Blow out with compressed air from M20 drilled hole
Before use, press out approx. 10 cm cord
Fill composite mortar from bottom of drill hole
Press in anchoring element up to drill hole base while turning slightly
Visual check of mortar filling quantity, setting depth marking
Screw mixer onto cartridge
Install component, apply installation torque
Observe the hardening time
Natural stone (without approval):
- Anchor rod W-VD-A
- Anchor rod W-VI-A
- Or standard threaded rod with acceptance test certificate 3.1
Non-cracked concrete:
- Anchor rod W-VD-A
- Anchor rod W-VI-A
- Or standard threaded rod with acceptance test certificate 3.1
Masonry made of solid brick, (perforated brick) — without approval:
- Anchor rod WIT-AS
- Female thread sleeve WIT-IG
- Perforated sleeve WIT-SH
Select RAL-colour code
!! NOTE: On-screen visualisation of the colour differs from real colour shade!!