Flat washer with large external diameter ISO 7093-1 steel 200 HV plain
Flat washer with large external diameter ISO 7093-1 steel 200 HV plain - 1
Flat washer with large external diameter ISO 7093-1 steel 200 HV plain - 2

For detailed information, other images and documents, please select individual articles from the following table.

Flat washer with large external diameter ISO 7093-1 steel 200 HV plain

See product details

Available in 2 versions
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
Notice
  • DIN 9021 has been replaced by international standard DIN EN ISO 7093-1

  • Nominal sizes 2.5 and 7 are no longer included in DIN EN ISO 7093-1 and therefore remain valid as DIN 9021

  • The widths across flats of diameters M10, M12, M14 and M22 in DIN EN ISO 4014 have changed over DIN 931

  • Products with these diameters are therefore in accordance with both DIN 931 and DIN EN ISO