For detailed information, other images and documents, please select individual articles from the following table.
Hexagonal nut ISO 4032 steel 6/8 zinc plated thick-layer passivation (VZD)
Register now and access more than 43,000 products
Variants
Register now and access more than 43,000 products
Connection elements with galvanised chromium (VI)-free zinc thick-film passivation (VZD) offer a future-proof alternative to surfaces containing chromium (VI). The coating consists of a zinc layer with passivation on a chromium (III) basis.
Overview of advantages:
- Chromium (VI)-free alternative to A2C or A3C
- Thermal capacity up to 120°C
- Even coat distribution
ISO 4032 replaces DIN 934 | There is no interchangeability | Nominal diameter changed | Nut heights partially changed | Wrench sizes for M10, M12, M14, M22 changed | Only for standard thread | Fine thread was transferred to ISO 8673 | Dimensions larger than M39 do not reach the test loads in accordance with ISO 898-2due to their geometry.
Select RAL-colour code
!! NOTE: On-screen visualisation of the colour differs from real colour shade!!