For detailed information, other images and documents, please select individual articles from the following table.
Register now and access more than 43,000 products
Variants
Register now and access more than 43,000 products
- NBR is a chemical designation: Nitrile butadiene rubber (brands, e.g. Europrene®, Krynac®, Nipol®, Perbunan®, Breon®)
- Temperature resistance: -30°C to +100°C
- Dimensional tolerances in accordance with DIN ISO 3601-1 B (industry standard)
- Remove any contamination (dirt, chips, fibres) before installation
- Edges and lead-in chamfers must be deburred
- Use a lubricated/greased O-ring
Select RAL-colour code
!! NOTE: On-screen visualisation of the colour differs from real colour shade!!