Register now in three simple steps to use all functions of the Online-Shop.
Sales to trade customers only
The QR-Code is no longer valid. Please click on the following button to activate it again.
TRADE CUSTOMERS
CLICK & COLLECT
FAST DELIVERY
CUSTOMER SERVICE +35361430200
OVER 43,000 PRODUCTS
Sort by
Asymmetrical housing, smooth, embossed band interior and rounded edges
The fastening clamp with rubber profile
For connections with high and even contact pressure
Easy to fit by pushing together with pincers, for the perfect seal even under high pressure.
Slotted hexagon head bolt 7 mm
For minimally stressed hoses in tight installation conditions
For creating hose clamps with custom sizes and shapes in conjunction with universal tensioning strap
Hose clamps are important fastening elements for your hose-support connections.
Joint bolt clamp in accordance with DIN 3017 shape C1, W2
*Not on public holidays
Würth is closer than ever, with trade stores opening across the country. Each store stocks around 4,000 products which are ready and waiting for you