Hose clamps and other clamp types

Sort by

Top seller
Popular products from category Hose clamps and other clamp types

HOSE CLAMPS FOR PROFESSIONAL USE

Hose clamps are indispensable elements in the hydraulic field because they allow you to firmly fix pipes, significantly increasing their resistance. As plumbers know well, there are various types of clamps and straps, different in shape and material. Our online catalogue offers products in rubber, stainless steel and zinc-coated steel, with specific technical characteristics for any professional need. For example, our range of classic hose clamps in ferritic steel DIN 3017 includes many sizes and feature threaded fasteners, for universal applications.
The shapes of available clamps include one-ear clamps, hose clamps with integrated spring, screwless clamps and spring band clamps. All professionals can shop online for the amount they need in any size, shape and material. Also available are high quality hoses as well as couplings and connectors for hydraulic and pneumatic sources.



QUALITY COLLARS AND TUBE FASTENERS

Our hose clamps are characterized by their excellent strength and durability. The stainless steel used is resistant to external environmental elements including water, and are particularly suited to hydraulic work. Self-locking metal clamps are very popular as they allow you to obtain maximum tightness without extraneous effort.
Online you can also buy complete hose clamp assortments of 111 or 121 pieces, perfect for professionals working in the plumbing sector who are called upon to use different sizes.