For detailed information, other images and documents, please select individual articles from the following table.
Hose clamp ABA Nova, W1
Clamp with a high, evenly distributed clamping force.
Register now and access more than 43,000 products
Variants
Register now and access more than 43,000 products
- Worm-drive housing with extra-short housing saddle
- Particularly suitable for smaller hose diameters
- Swedish quality steel
- With rolled band edge and smooth band interior for a connection that protects the hose from damage
- Mechanically locked without welding points
- Complies with DIN 3017 and SS 2298 standards
- Slotted hexagonal screw, 7 mm
- Band width: 9 mm
Select RAL-colour code
!! NOTE: On-screen visualisation of the colour differs from real colour shade!!