For detailed information, other images and documents, please select individual articles from the following table.
CERALINE hook-and-loop fabric disc
Used for grinding surfaces, dressing, smoothing, deburring and for welding seam machining.
Register now and access more than 43,000 products
Variants
Register now and access more than 43,000 products
Extremely high and very fast material removal with a cool grind
High-performance sanding grain and functional top layer
Very long service life and low contact pressure
High-performance ceramic abrasive grain
- Recommended speed 2,500 rpm - 5,300 rpm
- Use only with appropriate protective equipment, such as safety goggles, gloves, hearing protection etc.
- Free of iron, chlorine and sulphur (≤ 0.1%)
For stainless steel, rust, acid and heat-resistant steels (high-alloyed), steel and aluminium
Select RAL-colour code
!! NOTE: On-screen visualisation of the colour differs from real colour shade!!