C91 90 Degree Hinge

For detailed information, other images and documents, please select individual articles from the following table.

C91 90 Degree Hinge

See product details

Available in 1 version

Prices for customers after login

Show availability in Würth trade store
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
The C91 hinges have a softening piston in order to offer soft door closing .They are available for wooden or glass doors, or aluminium profiles, with a mounting clip, eccentric adjustment and a large variety of supplements for assembly.

Integrated soft closing mechanism.

Hinge to plate quick fixing system.

For 14-22 mm door thickness.

Adjustable in 3 dimensions.

Distance to cup bore edge d = 3 - 7mm.

Depth adjustment by cam.