C90 90 Degree Hinge

For detailed information, other images and documents, please select individual articles from the following table.

C90 90 Degree Hinge
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
The C90 hinges have clip mounting, an automatic system for mounting the hinge onto the supplement. They are available for wooden or glass doors, or aluminium profiles, with different openings, inverted spring or angular arms, as well as different supplements for mounting.


Door thickness of 14 to 23mm.
Adjustable of the dooor horizontal of 0-5mm and depth of 0-4mm.
Spring closure.
Cup drilling size D = 3 - 7mm.
Automatic hinge-to-plate assembly system.