Hearing protection

Sort by

Top seller
Popular products from category Hearing protection

NOISE CANCELING HEADPHONES: COMPULSORY PPE FROM 85 DECIBELS
 

Used working comfort and, above all, safety, the noise cancelling headphones are used to reduce the intensity of perceived noise and the long-term effect of vibrations on the ear. Würth, highly experienced in the creation of personal protective equipment, has developed a whole series of hearing protection for professionals. Tune into the characteristics of our noise cancelling headphones models
 


SAFETY EQUIPMENT THAT PROTECTS YOUR HEARING
 

The purpose of noise-cancelling headphones is to reduce the harmful effects caused by noise: temporary hearing loss, permanent deafness, tinnitus, stress, etc. Hearing protection belongs to the large range of PPE (personal protective equipment). According to workplace safety legislation, wearing ear protection:


• is not compulsory for an exposure level below 80 dB
• is not compulsory for an exposure level varying between 80 dB and 85 dB, but the equipment must be made available by the employer
• is compulsory for an exposure level higher than 85 dB
• depends on the frequency of the noise (more or less serious or acute), the duration of exposure, the distance from the source of the sound, and an individual’s sensitivity.
 


PROTECTIVE, VERSATILE AND COMFORTABLE EARMUFFS
 

As the most effective form of hearing protection (compared with earplugs, for example), earmuffs are generally composed of 2 large ABS earphone cups fitted with soft pads, connected by a headband. In general, we can say that our ear muffs are:


• particularly well-insulated against sound and vibration

• usable in various industrial sectors

• very comfortable to wear, because they are light, compact and provided with soft pads

• suitable for all head shapes and easy to adjust
 


CHOOSING THE RIGHT EARMUFFS FOR YOU
 

To choose the right earmuff model, start by identifying the type of noise you are exposed to, the time during which you will have to wear it and the overall weakening index of the device. (expressed in dB). Note that some of our headsets:


• have better insulation against low frequencies

• manage to filter voices and sound warnings so that they remain perceptible to the ear

• are made of non-conductive materials and are therefore better suited for high voltage areas, etc.

Close. Closer. Würth!

Bild 1

Do you have a question?
We can help!

  • Fast help
  • Order by phone
    Telephone +353 61 430 200
    Monday to Friday
    From 8:30am to 5pm*

*Not on public holidays

Bild 1

Würth
Service

  • Personal on-site consultation
  • Over 40,000 products
  • Click and collect from a local store
  • Fast delivery
  • Purchase on account
Bild 1

TRADE STORES NATIONWIDE

Würth is closer than ever, with trade stores opening across the country. Each store stocks around 4,000 products which are ready and waiting for you