For detailed information, other images and documents, please select individual articles from the following table.
Hard-pressed compact fleece disc with fabric plate
For use on speed-adjustable angle grinders, uniform finish without surface damage at a defined roughness depth
Register now and access more than 43,000 products
Variants
Register now and access more than 43,000 products
- High removal rate at lowest roughness depth
- Achieve a consistent surface finish
- Quickly achieve a high-quality surface finish without changing the workpiece geometry
- Achieve the lowest roughness depths in a single operation, e.g. at 1.4301 Ra 0.02
- Resistant to clogging
- Long service life and comfortable work
The surface quality is an expression of the roughness (Ra value).
Fast and clean metalworking of various surfaces
- Suitable for machining steel, stainless steel and non-ferrous metals (blue/green/yellow colour coding) in various work steps
- Ideal for grinding, finishing, smoothing and pre-polishing, as well as for descaling and removing oxides, scratches, rust and burrs
Areas of application for lower hardness levels
- Producing decorative surfaces on stainless steel
- Matching surfaces after weld seam removal
- Preparing titanium and stainless steel surfaces before polishing
- Preparing non-ferrous metals before coating
- Last stage before polishing
- Covering surface flaws
Select RAL-colour code
!! NOTE: On-screen visualisation of the colour differs from real colour shade!!