SH 3000 PLUS safety helmet
SH 3000 PLUS safety helmet - 1
SH 3000 PLUS safety helmet - 2
SH 3000 PLUS safety helmet - 3
SH 3000 PLUS safety helmet - 4

For detailed information, other images and documents, please select individual articles from the following table.

SH 3000 PLUS safety helmet

Adjustable, ergonomic safety helmet with short peak and prefitted chin strap
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
Unobstructed upwards view


  • Large field of vision due to the short helmet peak


Flexible suspension harness


  • Individually adjustable

  • Six-point textile suspension

  • With prefitted chin strap


Secure fit and a high level of comfort


  • Optimised wearing position for improved ergonomics

  • Comfortable textile strap suspension that adapts to the shape of the head

  • Large neck support for increased support and a high level of comfort

  • Ventilation via adjustable ventilation openings

  • Wearing position even closer to the head

  • Lightweight


Simple, fast width adjustment


  • Adjustment via wheel ratchet system


Easy to combine with other equipment for increased safety


  • Hearing protection and visors can be attached to the safety helmet due to insert pockets (30 mm)


Tested in accordance with EN 397 (industrial safety helmet) with additional requirements


  • Suitable for very low temperatures (-30 °C)

  • Vertical shock absorption