Draw Runner Push to Open Draw Systems

For detailed information, other images and documents, please select individual articles from the following table.

Draw Runner Push to Open Draw Systems

See product details

Available in 9 versions
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
The Slim drawer is designed with straight and streamlined lines, in short, with an innovative white silk and anthracite grey finish. It has an extensive volume capacity thanks to its extra slim sides. It has total extraction runners and soft closing, with a maximum load of 40 kg. It is supplied in a kit format that is easy to assemble without machining and it has lower adjustment. Also, it is available in heights of 80, 95, 127 and 178 mm and depths of 300, 350, 400, 450 and 500 mm