For detailed information, other images and documents, please select individual articles from the following table.
Register now and access more than 43,000 products
Variants
Register now and access more than 43,000 products
Call customer service: +353 61 430200
Prices for customers after login
Synchronised runner slides, full extension, with selfclosing and soft closing action.
Maximum load capacity 35 kg.
Smooth and quiet glide.
Thickness of bottom and back 16 mm.
The metal sides include clips in order to use auto machine mounting for the base panel, if required.
Valid for any width of cupboard.
Vertical adjustment ±2 mm, horizontal adjustment ±1,5 mm of the drawer front.
Metal sides in steel, epoxy colour white (RAL 9003) and grey (RAL 9006).
The assembling of the drawer front does not require any tools.
The code includes all the elements for the assembly of an exterior drawer and height 83 mm except the front, back and bottom.
Includes the codes: slides, metal sides, kit of front clip for external drawer and set of back fitings for drawer.
Select RAL-colour code
!! NOTE: On-screen visualisation of the colour differs from real colour shade!!