Product features
- Kit of fittings needed to assemble an exterior drawer with a height of 138 mm and chosen depth, apart from the front, back and bottom.
- Includes the total extraction runners, set of sides and set of front hooks for the outer drawer.
- The runners are total extraction with soft closing and a maximum load of 30 kg.
- Made from steel painted anthracite grey colour and white painted.
Select RAL-colour code
!! NOTE: On-screen visualisation of the colour differs from real colour shade!!