For detailed information, other images and documents, please select individual articles from the following table.
Fixanchor W-FAZ/HCR
Bolt anchor for high loads in cracked and non-cracked concrete. Highly corrosion-resistant steel, HCR
Register now and access more than 43,000 products
Variants
Register now and access more than 43,000 products
Call customer service: +353 61 430200
Prices for customers after login
High loads, low axial and edge clearances
Immediate load-bearing capacity
No waiting times
Time-saving push-through installation
Torque-controlled expanding anchor made of highly corrosion-resistant steel HCR
Fixing anchor cone with patented plastic coating
Safe expansion in cracked concrete
Reduced anchoring depth
- Minimises drilling, time-saving
- Flexible range of applications
- Approval ETA-99/0011 for individual attachment, option 1, cracked and non-cracked concrete, seismic performance category C1 and C2 (M8–M20)
- Fire resistance (M8–M16): F30, F60, F90 and F120; exposure to fire according to DIN 4102-2:1977-09 (uniform temperature-time curve)
- Fire resistance: R30, R60, R90 and R120; TR020 (included in ETA-99/0011)
- Fire load to ZTV-ING Part 5 (uniform temperature curve – tunnel fire room curve)
Create the drill hole
10
Knock in anchor with mason's mallet or machine setting tool
Set anchor in place
Apply torque
- Approval ETA-99/0011 for individual attachment, option 1, cracked and non-cracked concrete, seismic performance category C1 and C2 (M8–M20)
- Fire resistance (M8–M16): F30, F60, F90 and F120; exposure to fire according to DIN 4102-2:1977-09 (uniform temperature-time curve)
- Fire resistance: R30, R60, R90 and R120; TR020 (included in ETA-99/0011)
- Fire load to ZTV-ING Part 5 (uniform temperature curve – tunnel fire room curve)
Individual attachment with approval
Standard concrete C20/25 to C50/60 (cracked and non-cracked concrete, seismic performance category C1 and C2)
For the attachment, e.g. of metal structures, metal profiles, brackets, footplates, supports, cable conduits, pipes, railings, wooden structures, roof beams etc.
Individual attachment without approval
Can be used in concrete < C20/25 and compression-proof natural stone
W-FAZ/HCR (highly corrosion-resistant steel) can be used in areas where there is a very high risk of corrosion (e.g. indoor swimming pools, road tunnels, poorly ventilated car parks or parts in seawater and coastal atmospheres).
Select RAL-colour code
!! NOTE: On-screen visualisation of the colour differs from real colour shade!!