For detailed information, other images and documents, please select individual articles from the following table.
Fixanchor W-FAZ PRO dynamic/S
The latest generation of fixing anchors for dynamic loads and fatigue-relevant influences, zinc-plated steel
Register now and access more than 43,000 products
Variants
Register now and access more than 43,000 products
Call customer service: +353 61 430200
Prices for customers after login
- Bolt anchors for individual attachment under fatigue loading (dynamic) in concrete
- Simple, fast and secure mounting with dynamic set
- Facilitates maximum efficiency in use
- Facilitates mounting with minimum axle and edge spacing
- High performance even with static and seismic influence and fire exposure
European Technical Assessment ETA-20/0486
- Individual attachment under fatigue-relevant cyclic stress
European Technical Assessment ETA-20/0229
- Static or quasi-static effects
- Seismic exposure, performance categories C1 and C2
- Fire load R30, R60, R90, R120
Load bearing behaviour under fire load (ETK uniform temperature time curve) - Expert opinion no. GS 6.1/20-018-1
- Fire duration 180 minutes
Create the drill hole
European Technical Assessment ETA-20/0486
- Individual attachment under fatigue-relevant cyclic stress
European Technical Assessment ETA-20/0229
- Static or quasi-static effects
- Seismic exposure, performance categories C1 and C2
- Fire load R30, R60, R90, R120
Load bearing behaviour under fire load (ETK uniform temperature time curve) - Expert opinion no. GS 6.1/20-018-1
- Fire duration 180 minutes
Individual attachment under fatigue loading in pre-positioned or push-through installation
Single mounting under static or quasi-static, seismic influence and fire load
Base material:
- Reinforced and non-reinforced standard concrete without fibres
- Cracked or non-cracked concrete
- Strength class C20/25 to C50/60
Heavy-duty fastenings for dynamic loads in concrete
Suitable for anchoring attachment parts under fatigue-relevant cyclical stress, e.g. crane tracks, slewing cranes, fans, machines, robots, conveyor systems, lift guide rails, traffic control systems along railways, roads and in tunnels.
Select RAL-colour code
!! NOTE: On-screen visualisation of the colour differs from real colour shade!!