For detailed information, other images and documents, please select individual articles from the following table.
Fast grinding polish P10 Plus
Highly abrasive high-gloss polish for quickly removing surface defects in fresh repairs and fully hardened top coats
Register now and access more than 43,000 products
Variants
Register now and access more than 43,000 products
Innovative powdered composition made from aluminium oxide
- Extremely high surface removal rate and unprecedented gloss level
- Effortlessly removes sanding grooves from a grain of P1500 upwards
Thick consistency
- Polish does not splash
- Economical
- Low dust formation
- No laborious re-cleaning of adjacent areas
Can be applied manually and by machine
For conventional and scratchproof paint types
Suitable for use on used and new paint surfaces
Silicone-free
Due to its chemical composition, this polishing agent is safe when used as intended.
In order to achieve an optimum surface without micro-scratches, Fast Grinding Polish Plus must not be mixed with other polishes or solvents. Otherwise any warranty is void.
At storage temperatures preferably between 15-25°C, the original containers can be stored for 24 months. Protect containers from frost and direct sunlight during storage.
The usage instructions are recommendations based on the tests we have conducted and on our experience; carry out your own tests before each application. Due to the large number of applications and storage and processing conditions, we do not assume any liability for a specific application result. Insofar as our free customer service provides technical information or acts as an advisory service, no responsibility is assumed by this service except where the advice or information given falls within the scope of our specified, contractually agreed service or the advisor was acting with deliberate intent. We guarantee the consistent quality of our products. We reserve the right to make technical changes and further develop products. Please refer to the technical data sheet.
Painted surfaces in the automotive, nautical or wood sectors. Solvent-based paints, one-component and multi-component systems, water-based paints, powder coatings, scratch-resistant clear lacquers. Not for matt paints. Highly abrasive high-gloss polish for quickly removing surface defects in fresh repair and fully hardened top coats as well as for polishing stubborn signs of usage on used paints.
Painter preparation: Trapped dust, sanding grooves, orange peel, paint defects
Shake well before use. Moisten the surfaces of the selected polishing disc evenly with the paste and apply a small amount to the surface to be polished. Position the polishing pad flat on the area and start the machine. Apply a certain pressure at 1500-2000 rpm, process the surface until grinding traces or paint imperfections have been removed. Work in sections! Remove residual polish with a microfibre cloth. Remove any remaining streaks with P30 Plus anti-hologram polish.
Select RAL-colour code
!! NOTE: On-screen visualisation of the colour differs from real colour shade!!