EPDM sealing tape, full-surface self-adhesive for outdoor use
EPDM sealing tape, full-surface self-adhesive for outdoor use - 1
EPDM sealing tape, full-surface self-adhesive for outdoor use - 2

For detailed information, other images and documents, please select individual articles from the following table.

EPDM sealing tape, full-surface self-adhesive for outdoor use

Strong self-adhesive, breathable and weather-resistant sealing tape.
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
Full-surface, very strong self-adhesive


  • Simple, time-saving application.

  • Very secure adhesion on many typical construction surfaces.

  • No curing time.

  • Easy application thanks to the two-part backing paper on widths of 150 mm and above.


Watertight and breathable


  • Provides a reliable seal against water from outdoors.

  • Water vapour permeable membrane allows water vapour to permeate from inside to outside, thereby preventing moisture-related structural damage.

  • Excellent resistance to weathering for a permanent, reliable seal.


Extremely high elasticity


  • Optimum safety in case of component movements.

  • Convenient to apply due to highly flexible tape.
Notice
  • We recommend EPDM sealing tape adhesive to level out uneven surfaces, for applying to the film edge to prevent backwater penetration behind it, in corners or at butt joints.

  • Secure the tape to the element using an additional mechanical fixing such as a window ledge. Clamp it within the element, in the clamping batten, socket rail etc.

  • Not suitable for sealing against pressurised water.

  • Tape cannot be plastered over.

The usage instructions are recommendations based on the tests we have conducted and our experience; carry out your own tests before each application. Due to the large number of applications and storage and processing conditions, we do not assume any liability for a specific application result. Insofar as our free customer service provides technical information or acts as an advisory service, no responsibility is assumed by this service except where the advice or information given falls within the scope of our specified, contractually agreed service or the advisor was acting deliberately. We guarantee consistent quality of our products. We reserve the right to make technical changes and further develop products.