For detailed information, other images and documents, please select individual articles from the following table.
Register now and access more than 43,000 products
Variants
Register now and access more than 43,000 products
Call customer service: +353 61 430200
Prices for customers after login
"The bumper profile is necessary to absorb impacts generated by people or machines against dangerous edges or corners. They are used to avoid deterioration or scratches on furniture or walls. Its installation is extremely simple due to the adhesives that it includes and that allows them to be fixed on furniture, walls, corners and angles. Each gray Albeam bumper profile measures 56 m and is made of semi flexible plastic for better shock absorption, they are available in gray. Its installation is extremely simple due to its permanent adhesion system, it is recommended to fix the place beforehand before placing it. Each package contains 1 unit.
Length 56m"
Select RAL-colour code
!! NOTE: On-screen visualisation of the colour differs from real colour shade!!