The images are examples. For detailed information, other images and documents, please select individual articles from the following table.
Cordless drill driver ABS 18 POWER M-CUBE
Very powerful, handy cordless drill driver specially designed for hard use on construction sites with a torque of 140 Nm
Register now and access more than 43,000 products
Variants
Register now and access more than 43,000 products
- Continuous monitoring and early shut-off of the motor in the event of blockage, overload and overheating
- Efficient, low-maintenance and brushless EC motor with long service life
- Integrated LED lights for direct illumination of the working area
- The robust design ensures that all components are designed for heavy-duty use on construction sites and can withstand a fall from normal working heights.
- 13 mm metal drill chuck with soldered carbide clamping jaws for maximum service life and low wear. The extra-tough clamping jaws tightly grip the shank of the drill bit
- Electronic signal switch for precise and comfortable working
Select RAL-colour code
!! NOTE: On-screen visualisation of the colour differs from real colour shade!!