Cordless drill driver ABS 18 POWER M-CUBE
Cordless drill driver ABS 18 POWER M-CUBE - 1
Cordless drill driver ABS 18 POWER M-CUBE - 2
Cordless drill driver ABS 18 POWER M-CUBE - 3
Cordless drill driver ABS 18 POWER M-CUBE - 4
Cordless drill driver ABS 18 POWER M-CUBE - 5
Cordless drill driver ABS 18 POWER M-CUBE - 6
Cordless drill driver ABS 18 POWER M-CUBE - 7

The images are examples. For detailed information, other images and documents, please select individual articles from the following table.

Cordless drill driver ABS 18 POWER M-CUBE

Very powerful, handy cordless drill driver specially designed for hard use on construction sites with a torque of 140 Nm

See product details

Available in 3 versions
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
  • Continuous monitoring and early shut-off of the motor in the event of blockage, overload and overheating

  • Efficient, low-maintenance and brushless EC motor with long service life

  • Integrated LED lights for direct illumination of the working area

  • The robust design ensures that all components are designed for heavy-duty use on construction sites and can withstand a fall from normal working heights.

  • 13 mm metal drill chuck with soldered carbide clamping jaws for maximum service life and low wear. The extra-tough clamping jaws tightly grip the shank of the drill bit

  • Electronic signal switch for precise and comfortable working