Cordless cutting tool TG 12-A
Cordless cutting tool TG 12-A - 1
Cordless cutting tool TG 12-A - 2
Cordless cutting tool TG 12-A - 3
Cordless cutting tool TG 12-A - 4

For detailed information, other images and documents, please select individual articles from the following table.

Cordless cutting tool TG 12-A

Very compact and practical 12 V cutting tool for all cutting work where speed is a must

See product details

Available in 2 versions
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
Extremely compact and ergonomic design


Easy and practical for fast and low-fatigue work on construction sites.



Fast progress


  • Powerful EC motor: brushless, powerful, long-lasting, efficient and maintenance-free

  • High cutting speed


Fast braking time


Cutting disc stops in less than 1 second after the device has been switched off (depending on the weight of the cutting disc).



Easy lens change


Spindle lock does not have to be constantly pressed when changing discs.



Quick-adjustment protective cover


Protective cover can be adjusted without tools



With Li-ion battery packs


Long runtime per battery charge. The handy cordless charge status indicator tells you how much power is left at all times.



Can be used for many applications and materials