The images are examples. For detailed information, other images and documents, please select individual articles from the following table.
EU+ HSCo 90° TiAIN countersink DIN 335 C
The all-rounder with extremely uneven pitch (EU), TiAIN coating and additional relief grinding exclusively available from Würth for perfect countersinking and the highest performance.
Register now and access more than 15,000 products
Variants
Register now and access more than 15,000 products
Call customer service: +353 61 430200
Prices for customers after login
Extremely uneven pitch
- Maximum surface quality: exact, round, chatter-free countersinks
- Maximum smoothness in all materials
- Higher cutting values possible
Exclusive, extra radial relief
- Up to 3x faster than conventional countersinks
- Up to 2x more countersinking than conventional countersinks
- Significantly less effort when used with hand-held drills
- Deeper countersinking possible
For universal use
Thanks to special tip geometry and HSCo cutting material, offers the best performance in the machining of almost all materials and applications
Long service life and high speed
Super-hard coating based on titanium-aluminium-nitride
Three-face shank
- No twisting in the drill chuck: faster, more comfortable working
- Optimum power transmission
- Protection of the drill chuck from damage
- Little effort required to open and close the drill chuck
Sustainable product packaging made of 100% PCR (recycled plastic from household waste), 100% recyclable and Cradle to Cradle Certified® Bronze
Select RAL-colour code
!! NOTE: On-screen visualisation of the colour differs from real colour shade!!