Countersinks, counterborers, deburrers

Popular products from category Countersinks, counterborers, deburrers

PROFESSIONAL COUNTERSINKS FOR ALL MATERIALS

Countersinks are cutting tools that allow professionals and craftsmen to process various materials including wood and steel. The countersink products available on our online shop can be purchased in different sizes, variants and countersink angles, to offer tradespeople a tool for every requirement. Each professional countersink is made of quality materials that ensure precise and professional work and are produced in line with current safety regulations. Our countersinks can be used for a wide range of applications: from creating kitchens, assembling shelving units and wardrobes, and many other furnishings. Our countersinks have very specific characteristics that allows you to work on various materials. If you want to buy woodworking countersinks we recommend our DIN 335 C assortments, which are perfect for precise and vibration-free countersinking. In addition to a significant reduction in feed force, it is ideal for silently making vibration-free cuts in all materials. Working times are halved thanks to the increased cutting speed.
Our range of countersinks for metals like steel and iron are ideal for performing high-precision work without producing burrs and chips. Thanks to the optimized groove geometry you can work effortlessly on any surface. A countersink for stainless steel, featuring a green ring, is designed specifically to intervene on stainless steel materials, and also applies to alloy steels up to 1200 N / mm2. With 3 cutting edges and precision grinding, this tool can help you with all types of work!



COUNTERSINKS FOR ALL TYPES OF PROFESSIONALS' TASKS

On our online store there are countersinks of different types, shapes and sizes that will allow you to optimize and simplify your operations in the workshop. The DIN 335 C conical drill countersinks are perfect for making exceptional cuts, with high performance thanks to a special multilayer coating. Our online product range also includes manual countersinks for screws as well as 90-degree countersinks. All products are made from the highest quality materials for maximum performance. You can easily buy all the tools you require online, and receive the goods within 24-48 hours.