For detailed information, other images and documents, please select individual articles from the following table.
Compressor Compact 20 L oilfree
Oil-free, compact piston compressor for flexible use in interior finishing and on construction sites with mounting and transport options of the large system case
Register now and access more than 43,000 products
Variants
Register now and access more than 43,000 products
Call customer service: +353 61 430200
Prices for customers after login
Reduced service costs
Oil-free piston compressor
Ideal protection of fixtures and controls
All components are installed inside a stable, compact tubular frame.
Enables convenient transport on the construction site
Equipped with two sturdy lifting eyes
Displays the boiler pressure
Additional manometer
Adjustable working pressure
Pressure reducer with manometer
Good cold start performance
High-quality pressure switch with relief valve
Ideal for mobile use
- Comfortable transport thanks to variable pull and carry handle (trolley function) as well as robust wheels
- Secure footing thanks to rubber feet
- Mounting and transport option for large system case
- Cord wrap facility
Overheating protection in motor
Built-in overload protection
Not approved for use in medicine, foodstuff processing or for filling breathing apparatus. Observe the safety notices in the operating instructions. The device has been prototype tested.
This device generates compressed air for compressed air-driven tools in professional applications.
Select RAL-colour code
!! NOTE: On-screen visualisation of the colour differs from real colour shade!!