Ultra slim jaw design
For comfortable work in hard-to-reach places. Lateral grinding is not necessary, in contrast to conventional combination wrenches.
Drive: Ring end POWERDRIV bi-hex
Standard: DIN 3113A/ISO 3318/7738
Geometry: Ring end angled 15°, jaw angle15°
Material: Chromium-vanadium steel
Surface: Chrome-plated, matt satin finish
Select RAL-colour code
!! NOTE: On-screen visualisation of the colour differs from real colour shade!!