Collated nails and gas cartridge NG CS-2/3 HFB
Collated nails and gas cartridge NG CS-2/3 HFB - 1
Collated nails and gas cartridge NG CS-2/3 HFB - 2

For detailed information, other images and documents, please select individual articles from the following table.

Collated nails and gas cartridge NG CS-2/3 HFB

High-quality stepped drive pin, dia. 3.0 mm, specially designed for fastenings in high-strength concrete, suitable for DIGA CS-2 Power and DIGA CS-3

See product details

Available in 5 versions
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
Above 22 mm length:



European technical assessment ETA-21/0702



iBMB MPA TU Braunschweig



MPA BS no.: 2101-126-16-CM


Expert report on the fire behaviour of lightweight dividers made from plasterboard in accordance with DIN 4102-4



MPA BS no.: 2100-376-17-CM


Expert report on the fire behaviour of dividers with double-sided planking made of plasterboard in accordance with DIN EN 520 or DIN 18180 and a substructure in accordance with DIN 18182-1 in conjunction with mounting on solid components