For detailed information, other images and documents, please select individual articles from the following table.
Injectable mortar WIT-PE 510
Standard pure epoxy mortar (long processing time, deep effective anchorage depths). For bonded anchor, concrete and post-installed rebar connection with subsequent mortaring (REBAR)
Register now and access more than 43,000 products
Variants
Register now and access more than 43,000 products
Call customer service: +353 61 430200
Prices for customers after login
Two-component reactive resin mortar, pure epoxy, styrene-free
Fixing point, cracked and non-cracked concrete M8 to M30:
Anchor rod W-VI-A, anchor rod W-VD-A, standard threaded rod with acceptance test certificate 3.1
Post-installed rebar connection with subsequent mortaring
Cartridge can continue to be used until the best before date, by changing the mixer nozzle or resealing it with the end cap
Anchoring of threaded rods in natural stone (without approval/assessment)
- European technical assessment ETA-20/1038: Individual fixing point + cracked and uncracked concrete (anchor rod W-VI-A, anchor rod W-VD-A, standard threaded rod with acceptance test certificate 3.1)
- European technical assessment ETA-20/1037: Post-installed rebar connection with subsequent mortaring (REBAR)
Create the drill hole
Make the drill hole using Würth hollow drill bit, there is no need for hole cleaning
Clean the drill hole:
Blow out 2x with oil-free compressed air (min. 6 bar)/brush out 2x/blow out 2x with oil-free compressed air (min. 6 bar)
Cut anchor rod to length and mark the desired insertion depths
Use WITVL 16 cut off mixer at position "X"
Discard the first section of mortar (until the mortar is uniformly coloured - approx. 10 cm)
Fill injection mortar starting from base of drill hole
Press in anchor rod up to drill hole base while turning slightly
Visual check of mortar volume, embedment depth mark
Load can be applied to the reinforcement bar after observing the curing time
Install component, apply installation torque
Create the drill hole
From W-VIZ M10:
Make the drill hole with the Würth hollow drill bit. Hole cleaning can be dispensed with
Clean the drill hole:
Blow out 2x with oil-free compressed air (min. 6 bar)/
brush out 2x/
blow out 2x with oil-free compressed air (min. 6 bar)
Place the embedment depth mark on the rod and check the drilling hole depth
Screw mixer onto cartridge
Use WITVL 16 cut off mixer at position "X"
Discard the first section of mortar (until the mortar is uniformly coloured - approx. 10 cm)
Mount injection equipment, fill injection mortar from bottom of drill hole
Insert the reinforcement bar until it reaches the mark, turning slightly
Visual check of the mortar volume, observe maximum processing time
Load can be applied to the reinforcement bar after observing the curing time
- European technical assessment ETA-20/1038: Individual fixing point + cracked and uncracked concrete (anchor rod W-VI-A, anchor rod W-VD-A, standard threaded rod with acceptance test certificate 3.1)
- European technical assessment ETA-20/1037: Post-installed rebar connection with subsequent mortaring (REBAR)
- Suitable for attaching metal structures, metal profiles, wooden structures, brackets, pipes, cable conduits, etc.
- Suitable for structural expansions, ceiling and wall outlets, expansion of load-bearing structures, reinforcement of load-bearing structures, attachment of balconies and canopies, sealing of temporary openings and "forgotten" reinforcing bars
Select RAL-colour code
!! NOTE: On-screen visualisation of the colour differs from real colour shade!!