The images are examples. For detailed information, other images and documents, please select individual articles from the following table.
Car windscreen wiper Flatblade Pro I
Suitable for vehicles with OE fittings or hook attachments
Register now and access more than 43,000 products
Variants
Register now and access more than 43,000 products
Call customer service: +353 61 430200
Prices for customers after login
Single flat blade available in 11 lengths
97% market coverage
Thanks to the availability of adapters for all conventional OE interfaces
Easy installation
- "Click in" function
- The adapters are numbered for quicker identification
Optimum properties, even at high speeds (>130 km/h)
- Symmetrical spoiler
- Nano coating
Good wind resistance
Slimline design allows a good fit to the windscreen
Refillable
Replacement rubber can be easily exchanged
Includes 1 adapter each of 1–6 (adapter 1 pre-installed for hook)
Looking for the right windscreen wiper for your vehicle? The windscreen wiper finder will help you! This is available at www.wuerth.de/scheibenwischer
- Suitable for retrofitting new "Flatblade" jointless wiper blade technology onto older vehicles
- Suitable for direct fitting on younger vehicles that are already factory-fitted with wiper arms featuring the new wiper blade technology
- Suitable for OE and conventional applications
- Can be mounted on both the driver side and passenger side
- Can be used for synchronous and asynchronous wiper systems and for right-hand and left-hand drive cars
Select RAL-colour code
!! NOTE: On-screen visualisation of the colour differs from real colour shade!!