For detailed information, other images and documents, please select individual articles from the following table.
1/4 inch bit holder with screw-in depth limitation
Impact-resistant bit holder with screw-in depth limitation for RW40 bit
Register now and access more than 43,000 products
Variants
Register now and access more than 43,000 products
For ASSY 4 countersunk head screws
- For fast and flush countersinking of ASSY 4 screws with countersunk head dia. 6, 8 and 10 mm ASSY 4/ASSY plus 4/ASSY plus VG 4 with RW40 bit, length 25 mm for woodworking.
Clear overview, quicker working
- Even countersinking of the screws creates an improved screw pattern.
- Integrated screwing stop speeds up the screwing process.
- Freely rotating stop disc reduces marks on the wood surface.
Further advantages
- Knurling on the bit holder sleeve ensures an excellent grip.
- Non-magnetic, no chip deposits.
Also suitable for flush countersinking for the following ASSY screws
- RW40 bit: dia. 5 mm ASSY 4 WW steel with countersunk head.
- RW30 bit: dia. 6 mm ASSY plus VG 4 CH and ASSY 4 A2 stainless steel with countersunk head.
- For ASSY countersunk head screws from dia. 6 mm with RW40 bits, length 25 mm for woodworking.
Select RAL-colour code
!! NOTE: On-screen visualisation of the colour differs from real colour shade!!