BUY PROFESSIONAL RATCHET STRAPS ONLINE
Ratchet straps, ropes and anchoring devices constitute critical equipment for multiple industries. It is important that they are certified products to ensure performance, service life and safety. The range of load-securing devices available in the Würth online shop includes various types of professional ratchet belts, from the classic ratchet belt to lashing belts, up to anchor chains.
Professionals can shop online for the ratchet straps they need, all certified under EN12195-2 safety standards and therefore suitable for work applications. The selection in our online catalogue is very wide and ratchet tensioners are available with different LC tensile forces, from a minimum of 500 to a maximum of 10,000 daN. There are also strapping and edge protection products available online, as well as accessories for load securing.
HIGH-PERFORMANCE RATCHET AND LIFTING STRAPS
Our e-Shop catalogue also includes various types of lifting belts, offering maximum safety and compliant with EN1492-1 and EN1492-2 standards. Useful in both factories and on construction sites, the lifting straps are extremely robust and suitable for loads of all kinds. Thanks to the low curb weight and great flexibility, they can be handled easily and are extremely practical.
For anchoring and adding cover tarpaulins, search our e-Shop catalogue for elastic cords equipped with an extra wide hook that can be fixed in the most critical and narrow points. You can also order special adjustable elastic cables online, which can be reduced to the necessary length by adjusting the hook.