Application gun WIT

The images are examples. For detailed information, other images and documents, please select individual articles from the following table.

Application gun WIT

For pressing out WIT cartridges (150 ml, 280 ml, 320 ml, 300 ml, 330 ml) and silicone cartridges
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
Suitable for applying from 150 ml, 320 ml and 330 ml coaxial cartridges, 300 ml tubular film cartridges, 280 ml peeler cartridges and silicone cartridges



Fast, reliable and clean application



Dipstick/position indicator with scaling


Avoidance of reading errors (scaling = mortar volume)



Application gun housing + squeeze handle + cartridge holder: Fibreglass-reinforced polyamide


  • Light and very stable

  • Easy handling and precise working

  • Durable technology


Application gun handle


Drip protection and release of the cartridge tension is triggered by the application gun handle



Adjusting screw to compensate for wear in the mechanism


  • Extends application gun usability

  • No loss of performance due to wear


The following chemical injection mortar compounds can be applied:


  • CONCRETE SPECIALIST WIT-VM 100: 150 ml, 330 ml

  • CONCRETE SPECIALIST WIT-VIZ: 150 ml, 330 ml

  • ALLROUNDER WIT-VM 250: 330 ml, 300 ml

  • CONCRETE-MULTI WIT-UH 300: 320 ml, 280 ml

  • NATURAL STONE SPECIALIST WIT-EA 150: 150 ml, 330 ml

  • BASIC WIT-PM 200: 150 ml, 300 ml, 330 ml

  • WIT-NORDIC: 330 ml

  • WIT-EXPRESS: 330 ml

  • WIT-VIZ Express: 330 ml

  • CONCRETE SCREW MORTAR WIT-BS: 150 ml