Aluminium runged leaning ladder

The images are examples. For detailed information, other images and documents, please select individual articles from the following table.

Aluminium runged leaning ladder

Light and strong

See product details

Available in 3 versions
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
  • High torsion resistance due to quadruple flanged and pressed connections between struts and rungs

  • Rungs and struts made of extruded aluminium profile for very good bending resistance

  • Secure footing due to non-slip 2-component ladder feet/cross rail shoes

  • Grooved rungs ensure climbing safety

  • The ladder can be used on both sides due to ladder feet at both ends and rungs that are grooved on both sides (ladder length < 3 m)

  • Increased stability and tilt resistance due to the cross rail (ladder length ≥ 3 m)
Notice

The traverse (including fastening material) is included with the ladder and can be fitted in just a few easy steps.