Adhesive lubricant HHS® 200
Adhesive lubricant HHS<SUP>®</SUP> 200 - 1
Adhesive lubricant HHS<SUP>®</SUP> 200 - 2
Adhesive lubricant HHS<SUP>®</SUP> 200 - 3

For detailed information, other images and documents, please select individual articles from the following table.

Adhesive lubricant HHS® 200

High-quality, white long-life maintenance grease with PTFE
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
Durable


  • Excellent sealing behaviour against moisture and dirt. This provides optimum oxidation resistance and extends lubrication intervals.

  • Excellent corrosion protection


Excellent material compatibility


  • Excellent compatibility with plastic

  • Neutral effect on painted surfaces


Contains PTFE solid lubricant


  • Once the grease film has been torn off, the PTFE performs the lubrication (dry-running property)

  • Highly temperature-resistant


With special, white pigmentation


Optimum identification of points of lubrication during maintenance and service work.



Resistant to spray water and salt water, weak acids and bases



Silicone-, acid-, resin- and AOX-free

The usage instructions are recommendations based on the tests we have conducted and on our experience; carry out your own tests before each application. Due to the large number of applications and storage and processing conditions, we do not assume any liability for a specific application result. Insofar as our free customer service provides technical information or acts as an advisory service, no responsibility is assumed by this service except where the advice or information given falls within the scope of our specified, contractually agreed service or the advisor was acting with deliberate intent. We ensure the consistent quality of our products. We reserve the right to make technical changes and further develop products.