ASSY® 3.0 P chipboard screw
ASSY<SUP>®</SUP> 3.0 P chipboard screw - 1
ASSY<SUP>®</SUP> 3.0 P chipboard screw - 2
ASSY<SUP>®</SUP> 3.0 P chipboard screw - 3
ASSY<SUP>®</SUP> 3.0 P chipboard screw - 4
ASSY<SUP>®</SUP> 3.0 P chipboard screw - 5
ASSY<SUP>®</SUP> 3.0 P chipboard screw - 6
ASSY<SUP>®</SUP> 3.0 P chipboard screw - 7
ASSY<SUP>®</SUP> 3.0 P chipboard screw - 8

For detailed information, other images and documents, please select individual articles from the following table.

ASSY® 3.0 P chipboard screw

The screw with the compression effect. Perfect for plate materials. Particularly suitable for interior fittings and for furniture building.
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
The components are pressed together optimally with underhead thread. This prevents a gap forming between the components or the countersunk head of a conventional chipboard screw being countersunk too deeply into a component.



AW drive


  • Maximum power transmission

  • No wobbling


Countersunk head and milling pockets


  • Simple and clean countersinking

  • No damage to coated wooden materials


Underhead thread


  • Components drawn together perfectly

  • Increased overtorque


Asymmetrical coarse thread


  • Simple screwing

  • Rapid processing time


Symmetrical tip


Rapid and secure placement

Notice

* Particularly suitable for reinforcing 2 particle boards, thickness 16 mm


** Particularly suitable for reinforcing 2 particle boards, thickness 19 mm

ETA-11/0190