The images are examples. For detailed information, other images and documents, please select individual articles from the following table.
Register now and access more than 43,000 products
Variants
Register now and access more than 43,000 products
Call customer service: +353 61 430200
Prices for customers after login
- Marking of contacts as per ISO 1185 or ISO 3731
- Contact no. 1/31 as bush or pin prevents the interchanging of the N and S versions
- Grommets are suitable for cables from 9.5 mm² in diameter
- Current rating max.: 25 A (with 2.5 mm2 wire), 16 A (with 1.5 mm2 wire)
For connecting sockets on towing vehicle to sockets on trailer or semi-trailer
Select RAL-colour code
!! NOTE: On-screen visualisation of the colour differs from real colour shade!!