For detailed information, other images and documents, please select individual articles from the following table.
Snap-on coupling with adjustment adapter for double unit
Two drawers with one continuous front can be opened with Dynapro Tipmatic soft-close
Register now and access more than 43,000 products
Variants
Register now and access more than 43,000 products
Call customer service: +353 61 430200
Prices for customers after login
- Ability to implement wide, handle-less fronts with mechanical opening system
- Large trigger range through synchronisation bar
- Tool-free adjustment option
Min. body width: 1000 mm, max. body width: 2200 mm
Max. load capacity of double drawer: 40 kg
Only the Dynapro guides on the double unit outer walls are equipped with a Tipmatic soft-close unit and activator
For the Dynapro guides on the double unit inner walls, the soft-close unit must be removed
Select RAL-colour code
!! NOTE: On-screen visualisation of the colour differs from real colour shade!!