Nut for T slots
DIN 508 steel zinc plated
NUT-DIN508-8-(A2K)-M20X22
Register now and access more than 43,000 products
Datasheets(X)
Thread type x nominal diameter (G) | M20 |
Suitable for groove width (a) | 22 mm |
Width (e) | 35 mm |
Flange thickness (k) | 14 mm |
Height (H1) | 28 mm |
DIN | 508 |
Material | Steel |
Surface | Zinc plated |
Vickers hardness, HV | 188 HV |