Welcome to Würth Ireland & Northern Ireland For trade customers only

TRADE CUSTOMERS

CLICK & COLLECT

FAST DELIVERY

CUSTOMER SERVICE +35361430200

OVER 43,000 PRODUCTS

Multi-purpose lubricant Ultra 2040

ADHLUB-ULTRA2040-5LTR

Art.-no. 08900855

EAN 4065746307772

Individual price display after login
Multi-purpose lubricant Ultra 2040

Art.-no. 08900855

Individual price display after login
Quantity
PU
x 1 pcs

Show availability in Würth shop
Exclusively for trade customers

Register now and access more than 43,000 products

  • Lubricant, penetrating and water displacing agent

  • Guarantees lasting protection

  • Protects against moisture and rust

  • Silicone-free

  • Loosens seized and rusted parts, prevents squeaks

  • Displaces moisture from all electrical systems, lubricates fittings locks etc.

  • Ideal for restoring shine to plastic components
Product information

Datasheets(X)

Safety data sheet

Certificates/ Documents

 | 

 | 

Application area

Can be used indoors and outdoors. Suitable for boats, caravans and motor vehicles.

Chemical basis

Mineral oil

Colour

Colourless, Light yellow

Smell/fragrance

Gasoline

Density

0.773 g/cm³

Density conditions

at 20°C

Min. temperature conditions

-30 °C

Max. temperature conditions

130 °C

Min. flashing point

0.01 °C

Kinematic oil basis viscosity

29.5 cSt

Conditions for viscosity of oil basis

at 40°C

Silicone-free

Yes

Acid-free

Yes

Pour point

0.01 °C

Contents

5 l

Weight of content

3750 g

Shelf life from production

24 Month

Art.-no.
Cust. Mat. No.

Hazardous Material

Product information

Datasheets()

Datasheets ()

CAD data  | 

Certificates/ Documents

 | 

 | 

Technical information