Lock washer DIN 7980, A4 stainless steel, plain, for cylinder head screw
DIN 7980 A4 stainless steel
RG-SPG-DIN7980-A4-D5,1
Art.-no. 04459051
EAN 4048539340590
Register now and access more than 43,000 products
Particularly suitable when countersinking the screw
- In combination with the small head of cheese head and hex socket screws (DIN 84, 85, 912)
- Smaller outer diameter in comparison to DIN 127
Datasheets(X)
CAD data (available after login)
![]() | |
Suitable for screw thread | M5 |
Internal diameter (d1) | 5.1 mm |
Outer diameter (d2) | 8.8 mm |
Height (h1) | 3.78 mm |
Thickness (s1) | 1.6 mm |
Material | Stainless steel A4 |
Surface | Plain |
RoHS-compliant | Yes |
Standards | DIN 7980 |
