Hose clamp ABA Nova, W5
Hose clamp ABA Nova W5
HOSECLMP-(ABA-NOVA-W5)-B9-WS7-(13-20)
Art.-no. 0553109020
EAN 4046777938579
Register now and access more than 43,000 products
- Worm-drive housing with extra-short housing saddle
- Particularly suitable for smaller hose diameters
- Swedish quality steel
- With rolled band edge and smooth band interior for a connection that protects the hose from damage
- Mechanically locked without welding points
- Complies with DIN 3017 and SS 2298 standards
- Slotted hexagonal screw, 7 mm
- Band width: 9 mm
Datasheets(X)
Material of clamp band | Stainless steel A4, 1.4401 |
Surface of the clamp band | Plain |
Min./max. grip range | 13-20 mm |
Width across flats (SW) | 7 mm |
Type description | ABA Nova S50 |