Hose clamp ABA Nova, W1
Hose clamp ABA Nova W1
HOSECLMP-(ABA-NOVA-W1)-B9-WS7-(13-20)
Art.-no. 0553009020
EAN 4046777334241
Register now and access more than 43,000 products
- Worm-drive housing with extra-short housing saddle
- Particularly suitable for smaller hose diameters
- Swedish quality steel
- With rolled band edge and smooth band interior for a connection that protects the hose from damage
- Mechanically locked without welding points
- Complies with DIN 3017 and SS 2298 standards
- Slotted hexagonal screw, 7 mm
- Band width: 9 mm
Datasheets(X)
Material of clamp band | Steel |
Surface of the clamp band | Zinc plated |
Material of screw | Steel |
Surface of the screw | Zinc plated |
Material of housing | Steel |
Surface of the housing | Lacquered |
Width of band | 9 mm |
Min./max. grip range | 13-20 mm |
Drive type | Slot/hexagon |
Width across flats (SW) | 7 mm |
Type description | ABA Nova S20 |